Zoro Homepage

High Const.S.Mount.Hous.2 Lev.M32X2

  • Mfr # 936013029

  • Zoro # G505982730


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Series
93601
Color
Gray
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013029
Zoro #
G505982730
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
16B «77X27»
Thread Size
M32x2

Details

Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Series
93601
Color
Gray
Standards
CSA Certified; UL E249674
Type
STD
Material
Aluminum
Finish
Polyester Powder Coated
Max. Voltage
500V
Product Name
GWconnect
Housing Coating
Polyester Powder
Lock to Mating Part
Yes
Number of Levers
2
Material - Lever
Galvanized Steel
CSA
256883
UL
E249674
Thread Type
(M) Metric
IP Rating
IP66
Component Type
Double Lever SMT Housing
Material - Gasket
NBR
Material - Housing
Die-cast Aluminum
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.