Zoro Homepage

High Const.S.Mount.Hous.2 Lev.Pg29X2

  • Mfr # 936013059

  • Zoro # G705982677


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013059
Zoro #
G705982677
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»
Thread Size
Pg29x2

Details

Material
Aluminum
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Color
Gray
Series
93601
Type
STD
Standards
CSA Certified; UL E249674
Finish
Polyester Powder Coated
Max. Voltage
500V
IP Rating
IP66
Component Type
Double Lever SMT Housing
Number of Levers
2
Material - Gasket
NBR
CSA
256883
Lock to Mating Part
Yes
Thread Type
(Pg)
Material - Lever
Galvanized Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Housing
Die-cast Aluminum
UL
E249674
Housing Coating
Polyester Powder
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.