Zoro Homepage

High-Speed Mezzanine Receptacle, 3.50Mm Pitch, 6X14, 84 Triads (252 Circuits)

  • Mfr # 1728320001

  • Zoro # G805820602


product price: $37.99
/ea
Sold in multiples of 3 for $113.97

Key Features

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
172832
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728320001
Zoro #
G805820602
UPC #
889056200561
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.38mm

Details

Max. Voltage
30V AC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
172832
Standards
UL E29179
Material
Liquid Crystal Polymer
Color
Black
Terminal Finish
Tin over Nickel
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold over Nickel
Flammability Rating
UL 94V-0
Hole Center to Center
3.5 mm
Sub-Category
PCB Receptacles
Number of Rows
6
Current Rating
1 A
Number of Contacts
252
Lock to Mating Part
No
Guide to Mating Part
No
Stackable
Yes
Polarized to Mating Part
Yes
Durability (mating cycles max)
100
Material - Resin
Liquid Crystal Polymer
Temperature Range - Operating
-55° to +85°C
Material - Plating Termination
Tin
Grounding to PCB
No
Component Type
PCB Receptacle
Robotic Placement
None
Voltage - Maximum
30V AC (RMS)
Polarized to PCB
Yes
Product Name
NeoPress
Orientation
Vertical
Plating min - Mating
0.762µm
Current - Maximum per Contact
1.0A
Pitch - Mating Interface
3.50mm
Material - Plating Mating
Gold
Glow-Wire Capable
No
PCB Retention
None
PCB Locator
No
Material - Metal
High Performance Alloy (HPA)
Keying to Mating Part
None
Circuits (Loaded)
252
Flammability
94V-0
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.