This item is Discontinued.

Molex High Speed / Modular Connectors 2Mm Hdm Bp Ew Pf 30A Ew Pf 30Au Gf 144Ckt 736431200

High Speed / Modular Connectors 2Mm Hdm Bp Ew Pf 30A Ew Pf 30Au Gf 144Ckt (Discontinued)

  • Mfr # 736431200
  • Zoro # G605926771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736431200
Zoro #
G605926771
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
250V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black, Natural
Contact Finish
Gold Plated
Number of Rows
6
Hole Center to Center
2 mm
Terminal Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
144
Current Rating
1 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.