This item is Discontinued.

No Product Image Available

High Speed / Modular Connectors 2Mm Hdm Bp Gp Pf Bd F Bd 30 Sau Gf 72Ckt (Discontinued)

  • Mfr # 736440206
  • Zoro # G705926633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736440206
Zoro #
G705926633
UPC #
800754800044
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Backplane
Series
73644
Standards
CSA Certified; UL E29179
Color
Black, Natural
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm
Sub-Category
Backplane Connectors
Current Rating
1 A
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Number of Rows
6
Flammability Rating
UL 94V-0
Number of Contacts
72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.