Zoro Homepage
This item is Discontinued.
Molex High Speed / Modular Connectors Ext Ipass Mini Multi Lane 1X2 Guide Hsg 745480108

High Speed / Modular Connectors Ext Ipass Mini Multi Lane 1X2 Guide Hsg (Discontinued)

  • Mfr # 745480108
  • Zoro # G705926619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745480108
Zoro #
G705926619
UPC #
-
Country of Origin
Switzerland

Details

Application
Module-to-Board
Series
74548
Thermal Solutions
Closed Top
Product Name
Mini-SAS
Rear Legs
0
Component Type
Guide Frame
Material - Metal
Zinc Die Cast
Orientation
Horizontal
EMI Panel / Bezel Mount
Behind the Bezel
Port Configuration
1x2
Light Pipes per Port
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.