High Speed / Modular Connectors Gbx 2-Pair 10 Column Left Backplane Assy (Discontinued)
- Mfr # 758272104
- Zoro # G705926701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
758272104
Zoro #
G705926701
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
75827
Standards
UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Sub-Category
Backplane Connectors
Hole Center to Center
1.85 mm
Terminal Type
Through Hole - Compliant Pin
Color
Dark Gray
Number of Contacts
40
Number of Rows
4
Current Rating
1 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin-Lead Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.