Zoro Homepage

High Speed / Modular Connectors Gbx 2-Pair Bp Power 2-Pair Bp Power Assy

  • Mfr # 754921077

  • Zoro # G705926442


product price: $3.75
/ea
Sold in multiples of 23 for $86.25

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
75492
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754921077
Zoro #
G705926442
UPC #
822350174381
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
75492
Standards
UL E29179
Color
Dark Gray
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible
Sub-Category
Backplane Connectors
Hole Center to Center
1.85 mm (Mating Interface); 2.6 mm (Termination Interface)
Material
High Temperature Thermoplastic
Current Rating
6 A
Number of Contacts
4
Flammability Rating
UL 94V-0
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.