Zoro Homepage
This item is Discontinued.
Molex High Speed / Modular Connectors Hdm Bkpln Hdr Ver 72 736430000

High Speed / Modular Connectors Hdm Bkpln Hdr Ver 72 (Discontinued)

  • Mfr # 736430000
  • Zoro # G405926469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736430000
Zoro #
G405926469
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
105°C
Max. Voltage
250V AC
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible
Color
Black, Natural
Material
High Temperature Thermoplastic
Current Rating
1 A
Terminal Finish
Gold Plated
Number of Contacts
72
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.