Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors I-Pass Vert Assy 26C Kt Plt 1 Smt Univ 757840026

High Speed / Modular Connectors I-Pass Vert Assy 26C Kt Plt 1 Smt Univ (Discontinued)

  • Mfr # 757840026
  • Zoro # G205926522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
757840026
Zoro #
G205926522
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
30V AC/DC
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Connector Type
Female
Number of Ports
1
Features
Surface Mount Compatible
Color
Black
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount and Through Hole
Number of Contacts
26
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
0.5 A
Flammability Rating
UL 94V-0
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.