Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

High Speed / Modular Connectors I-Pass Vert Assy 50C Kt Plt 1 Smt Dual (Discontinued)

  • Mfr # 757840212
  • Zoro # G405926506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757840212
Zoro #
G405926506
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
30V AC/DC
Standards
CSA Certified; UL E29179
Number of Ports
1
Hole Center to Center
0.8 mm
Features
Surface Mount Compatible
Connector Type
Female
Terminal Type
Surface Mount and Through Hole
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
50
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
0.5 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.