Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors I-Trac 7 Row Bp Assy - 4 Col Guide Left

  • Mfr # 760153402

  • Zoro # G005926548


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Backplane, Midplane, Orthogonal
Series
76015
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760153402
Zoro #
G005926548
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.10mm

Details

Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Backplane, Midplane, Orthogonal
Series
76015
Standards
UL E29179
Color
Black
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
56
Current Rating
1 A
Number of Rows
7
Terminal Finish
Tin Plated
PCB Locator
No
Polarized to PCB
No
Plating min - Mating
0.762µm
UL
E29179
PCB Retention
None
First Mate / Last Break
No
Circuits (Loaded)
56
Flammability
94V-0
Product Name
GbX I-Trac
Stackable
No
Material - Plating Mating
Gold
Guide to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Number of Pairs
4, Open Pin Field
Temperature Range - Operating
85°C
Current - Maximum per Contact
1.0A
Orientation
Vertical
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
120V AC (RMS)/DC
Shielded
No
Data Rate
12.0 Gbps
Durability (mating cycles max)
200
Component Type
PCB Header
Keying to Mating Part
None
Number of Columns
4
Pitch - Mating Interface
1.85mm, 3.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.