Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors I-Trac 7 Row Bp Assy - 4 Col Guide Right

  • Mfr # 760155402

  • Zoro # G605926511


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Max. Temp.
85°C
Max. Voltage
120V AC/DC
Standards
UL E29179
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760155402
Zoro #
G605926511
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
85°C
Max. Voltage
120V AC/DC
Standards
UL E29179
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
7
Number of Contacts
56
Current Rating
1 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.