Zoro Homepage

High Speed / Modular Connectors I-Trac 7 Row Bp Assy P Assy - 10 Col Open

  • Mfr # 760151102

  • Zoro # G505926529


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Backplane, Midplane, Orthogonal
Series
76015
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760151102
Zoro #
G505926529
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.10mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Backplane, Midplane, Orthogonal
Series
76015
Standards
UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black
Number of Contacts
140
Current Rating
1 A
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Compliant Pin
Number of Rows
7
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Data Rate
12.0 Gbps
Polarized to PCB
No
Keying to Mating Part
None
Material - Plating Mating
Gold
Product Name
GbX I-Trac
Voltage - Maximum
120V AC (RMS)/DC
Temperature Range - Operating
85°C
Material - Metal
High Performance Alloy (HPA)
PCB Retention
None
PCB Locator
No
Material - Plating Termination
Tin
First Mate / Last Break
No
Circuits (Loaded)
140
Shielded
No
UL
E29179
Number of Pairs
4, Open Pin Field
Material - Resin
High Temperature Thermoplastic
Number of Columns
10
Stackable
Yes
Orientation
Vertical
Current - Maximum per Contact
1.0A
Plating min - Mating
0.762µm
Guide to Mating Part
No
Component Type
PCB Header
Pitch - Mating Interface
1.85mm, 3.70mm
Durability (mating cycles max)
200
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.