
High Speed / Modular Connectors I-Trac 7 Row Dc Assy Y -4 Col Guide Right (Discontinued)
- Mfr # 760205004
- Zoro # G705926688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760205004
Zoro #
G705926688
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
80°C
Max. Voltage
120V AC/DC
Standards
UL E29179
Color
Black
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
56
Number of Rows
7
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.