Zoro Homepage

High Speed / Modular Connectors I-Trac 7Row Dc Sig M W Dc Sig Mod Left Sn

  • Mfr # 760203010

  • Zoro # G105926752


product price: $47.59
/ea
Sold in multiples of 2 for $95.18

Key Features

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Coplanar, Daughtercard
Series
76020
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760203010
Zoro #
G105926752
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm

Details

Max. Temp.
80°C
Max. Voltage
120V AC/DC
Application
Coplanar, Daughtercard
Series
76020
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Material
High Temperature Thermoplastic
Color
Black
Current Rating
1 A
Contact Finish
Gold Plated
Number of Rows
7
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
140
Stackable
No
Material - Plating Termination
Tin
Guide to Mating Part
Yes
Orientation
Right Angle
Current - Maximum per Contact
1.0A
Real Signals (per 25mm)
48
Plating min - Mating
0.762µm
PCB Locator
Yes
Voltage - Maximum
120V AC (RMS)/DC
Keying to Mating Part
None
PCB Retention
Yes
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Receptacle
Shielded
No
Number of Pairs
4, Open Pin Field
Temperature Range - Operating
-55° to +80°C
First Mate / Last Break
No
UL
E29179
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.85mm, 3.70mm
Flammability
94V-0
Durability (mating cycles max)
200
Material - Plating Mating
Gold
Product Name
GbX I-Trac
Polarized to PCB
Yes
Data Rate
12.0 Gbps
Circuits (Loaded)
140
Number of Columns
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.