High Speed / Modular Connectors I-Trac Bp Assy - 6 C 6 Col Gd Right W/End (Discontinued)
- Mfr # 757059604
- Zoro # G805926694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
757059604
Zoro #
G805926694
UPC #
822350884143
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
132
Current Rating
1 A
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Sub-Category
Backplane Connectors
Number of Rows
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.