Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors I-Trac Bp Signal Mod Module - 10 Col Open

  • Mfr # 757051104

  • Zoro # G105926738


product price: $19.65
/ea
Sold in multiples of 4 for $78.60

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757051104
Zoro #
G105926738
UPC #
822350731836
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
11
Current Rating
1 A
Sub-Category
Backplane Connectors
Contact Finish
Gold Plated
Number of Contacts
220
Terminal Type
Through Hole - Compliant Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.