Zoro Homepage
This item is Discontinued.
Molex High Speed / Modular Connectors I-Trac Bp Signal Mod Module - 6 Col Open 757051604

High Speed / Modular Connectors I-Trac Bp Signal Mod Module - 6 Col Open (Discontinued)

  • Mfr # 757051604
  • Zoro # G005926692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757051604
Zoro #
G005926692
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.10mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Backplane, Midplane, Orthogonal
Series
75705
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Current Rating
1 A
Number of Contacts
132
Number of Rows
11
Flammability Rating
UL 94V-0
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Circuits (Loaded)
132
Flammability
94V-0
Shielded
No
PCB Retention
None
Plating min - Mating
0.762µm
Polarized to PCB
No
Number of Pairs
6, Open Pin Field
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-55° to +80°C
Pitch - Mating Interface
1.85mm, 3.70mm
Material - Plating Termination
Tin
First Mate / Last Break
No
Guide to Mating Part
No
Material - Plating Mating
Gold
Keying to Mating Part
None
Real Signals (per 25mm)
148
Voltage - Maximum
120V AC (RMS)/DC
Orientation
Vertical
PCB Locator
No
Data Rate
12.0 Gbps
Material - Metal
High Performance Alloy (HPA)
Product Name
GbX I-Trac
Number of Columns
6
Durability (mating cycles max)
200
Current - Maximum per Contact
1.0A
Stackable
Yes
Component Type
PCB Header
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.