Zoro Homepage

High Speed / Modular Connectors Impact 3X6 Bottom-Gd Ortho-D Ram 5.5/.46

  • Mfr # 1715739605

  • Zoro # G105789456


product price: $34.59
/ea
Sold in multiples of 3 for $103.77

Key Features

Color
Black
Maximum Voltage
30 V AC/DC
Maximum Operating Temperature
85 Degrees C
Series
171573
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715739605
Zoro #
G105789456
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Item
Impact
Color
Black
Maximum Voltage
30 V AC/DC
Maximum Operating Temperature
85 Degrees C
Series
171573
Material
High Temperature Thermoplastic
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Application
Orthogonal Direct
Number of Contacts
54
Max. Temp.
85°C
Current Rating
0.75 A
Max. Voltage
30V AC/DC
Hole Center to Center
1.35 mm; 1.9 mm; 2.15 mm
Number of Rows
9
Terminal Finish
Tin Plated
First Mate / Last Break
No
PCB Locator
No
Pitch - Mating Interface
1.35mm, 1.90mm, 2.15mm
Data Rate
25.0 Gbps
Number of Pairs
3
Keying to Mating Part
None
PCB Retention
Yes
Shielded
No
Product Name
Impact
Temperature Range - Operating
-55° to +85°C
Component Type
PCB Header
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
Yes
Number of Columns
6
Orientation
Right Angle
Plating min - Mating
0.762µm
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
54
Impedance
100Ω
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Termination
Tin
Stackable
No
Current - Maximum per Contact
0.75A
Guide to Mating Part
Yes
UL
E29179
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.