Zoro Homepage

High Speed / Modular Connectors Impact 4X10 85Ohm Gl 18Mm Mezz Assy Lf

  • Mfr # 1703903000

  • Zoro # G305926682


product price: $24.59
/ea
Sold in multiples of 3 for $73.77

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Current Rating
0.75 A
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703903000
Zoro #
G305926682
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Current Rating
0.75 A
Color
Gray
Hole Center to Center
1.35 mm; 1.9 mm
Number of Rows
12
Terminal Finish
Matte Tin Plated
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Material
High Temperature Thermoplastic
Number of Contacts
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.