Zoro Homepage

High Speed / Modular Connectors Impact 85Ohm Bp 4X10 Gl Sn

  • Mfr # 1703353107

  • Zoro # G505926703


product price: $19.15
/ea
Sold in multiples of 4 for $76.60

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703353107
Zoro #
G505926703
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.35 mm; 1.9 mm
Color
Gray
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Rows
12
Number of Contacts
120
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.