Zoro Homepage
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Bp 2X10 Dual Sn 764551127

High Speed / Modular Connectors Impact Bp 2X10 Dual Sn (Discontinued)

  • Mfr # 764551127
  • Zoro # G105926523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764551127
Zoro #
G105926523
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76455
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
60
Number of Rows
6
Current Rating
0.75 A
Material - Plating Mating
Gold
Voltage - Maximum
30V AC (RMS)/DC
Shielded
No
Stackable
No
Temperature Range - Operating
-55° to +85°C
Durability (mating cycles max)
200
Number of Pairs
2
Flammability
94V-0
Plating min - Mating
0.762µm
Keying to Mating Part
None
Circuits (Loaded)
60
Material - Metal
High Performance Alloy (HPA)
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Header
Product Name
Impact
Impedance
100Ω
Guide to Mating Part
No
UL
E29179
Number of Columns
10
Orientation
Vertical
Polarized to PCB
No
Material - Plating Termination
Tin
Pitch - Mating Interface
1.90mm
PCB Locator
No
First Mate / Last Break
No
PCB Retention
None
Current - Maximum per Contact
0.75A
Data Rate
25.0 Gbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.