Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Bp 3X10 Gl Sn Impact Bp 3X10 Gl S 761653108

High Speed / Modular Connectors Impact Bp 3X10 Gl Sn Impact Bp 3X10 Gl S (Discontinued)

  • Mfr # 761653108
  • Zoro # G505926642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761653108
Zoro #
G505926642
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76165
Standards
UL E29179
Current Rating
0.75 A
Number of Rows
9
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Flammability Rating
UL 94V-0
Material
High Temperature Thermoplastic
Color
Black
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
90
Circuits (Loaded)
90
Component Type
PCB Header
Material - Plating Mating
Gold
Polarized to PCB
Yes
Flammability
94V-0
First Mate / Last Break
No
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.90mm
Number of Columns
10
Material - Plating Termination
Tin
Shielded
No
PCB Locator
No
Voltage - Maximum
30V AC (RMS)/DC
Keying to Mating Part
None
Impedance
100Ω
PCB Retention
None
Plating min - Mating
0.762µm
Product Name
Impact
Stackable
No
Data Rate
25.0 Gbps
UL
E29179
Number of Pairs
3
Orientation
Vertical
Current - Maximum per Contact
0.75A
Temperature Range - Operating
-55° to +85°C
Material - Resin
High Temperature Thermoplastic
Guide to Mating Part
Yes
Durability (mating cycles max)
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.