Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Bp 3X10 Gl Sn Impact Bp 3X10 Gl Sn 761653104

High Speed / Modular Connectors Impact Bp 3X10 Gl Sn Impact Bp 3X10 Gl Sn (Discontinued)

  • Mfr # 761653104
  • Zoro # G005926678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761653104
Zoro #
G005926678
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76165
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
0.75 A
Terminal Type
Through Hole - Compliant Pin
Number of Rows
9
Contact Finish
Gold Plated
Number of Contacts
90
Impedance
100Ω
Orientation
Vertical
Circuits (Loaded)
90
Number of Columns
10
Product Name
Impact
Current - Maximum per Contact
0.75A
Guide to Mating Part
Yes
Plating min - Mating
0.762µm
PCB Retention
None
Polarized to PCB
Yes
Flammability
94V-0
Component Type
PCB Header
Temperature Range - Operating
-55° to +85°C
Shielded
No
UL
E29179
First Mate / Last Break
No
Material - Plating Termination
Tin
Pitch - Mating Interface
1.90mm
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
200
Data Rate
25.0 Gbps
Stackable
No
Number of Pairs
3
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Mating
Gold
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.