
High Speed / Modular Connectors Impact Bp 3X16 Gr Sn Impact Bp 3X16 Gr Sn (Discontinued)
- Mfr # 761655608
- Zoro # G805926533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761655608
Zoro #
G805926533
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.9 mm
Flammability Rating
UL 94V-0
Number of Rows
9
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.