Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Bp 4X10 Dual Bp 4X10 Dual Wall Sn 761551123

High Speed / Modular Connectors Impact Bp 4X10 Dual Bp 4X10 Dual Wall Sn (Discontinued)

  • Mfr # 761551123
  • Zoro # G705926596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761551123
Zoro #
G705926596
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76155
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
12
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
120
Contact Finish
Gold Plated
Shielded
No
Data Rate
25.0 Gbps
Component Type
PCB Header
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
30V AC (RMS)/DC
Durability (mating cycles max)
200
First Mate / Last Break
No
Temperature Range - Operating
-55° to +85°C
PCB Locator
No
UL
E29179
Polarized to PCB
No
Number of Pairs
4
PCB Retention
None
Stackable
No
Orientation
Vertical
Material - Plating Termination
Tin
Flammability
94V-0
Impedance
100Ω
Guide to Mating Part
No
Product Name
Impact
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Number of Columns
10
Current - Maximum per Contact
0.75A
Pitch - Mating Interface
1.90mm
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Circuits (Loaded)
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.