Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Bp 4X10 Gl Sn Impact Bp 4X10 Gl Sn

  • Mfr # 761553108

  • Zoro # G405926513


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76155
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761553108
Zoro #
G405926513
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76155
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
12
Current Rating
0.75 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
120
Contact Finish
Gold Plated
Voltage - Maximum
30V AC (RMS)/DC
Impedance
100Ω
Durability (mating cycles max)
200
Number of Pairs
4
Guide to Mating Part
Yes
Data Rate
25.0 Gbps
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Temperature Range - Operating
-55° to +85°C
Circuits (Loaded)
120
Stackable
No
UL
E29179
Plating min - Mating
0.762µm
Shielded
No
Material - Plating Termination
Tin
PCB Retention
Yes
Component Type
PCB Header
First Mate / Last Break
No
Material - Metal
High Performance Alloy (HPA)
Polarized to PCB
Yes
PCB Locator
No
Current - Maximum per Contact
0.75A
Keying to Mating Part
None
Orientation
Vertical
Pitch - Mating Interface
1.90mm
Number of Columns
10
Product Name
Impact
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.