Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Bp 4X10 Gl/W Pact Bp 4X10 Gl/W Sn

  • Mfr # 761557105

  • Zoro # G205926775


product price: $12.59
/ea
Sold in multiples of 6 for $75.54

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76155
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761557105
Zoro #
G205926775
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76155
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Finish
Tin Plated
Number of Rows
12
Current Rating
0.75 A
Number of Contacts
120
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Guide to Mating Part
Yes
PCB Retention
Yes
Current - Maximum per Contact
0.75A
Voltage - Maximum
30V AC (RMS)/DC
Material - Metal
High Performance Alloy (HPA)
Number of Columns
10
Pitch - Mating Interface
1.90mm
Keying to Mating Part
None
Material - Plating Mating
Gold
Shielded
No
Material - Plating Termination
Tin
Number of Pairs
4
Component Type
PCB Header
Data Rate
25.0 Gbps
Polarized to PCB
Yes
UL
E29179
Impedance
100Ω
Durability (mating cycles max)
200
Product Name
Impact
Circuits (Loaded)
120
Stackable
No
First Mate / Last Break
No
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.762µm
Orientation
Vertical
Flammability
94V-0
Temperature Range - Operating
-55° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.