Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Bp 4X10 Gr Sn Impact Bp 4X10 Gr S 761555107

High Speed / Modular Connectors Impact Bp 4X10 Gr Sn Impact Bp 4X10 Gr S (Discontinued)

  • Mfr # 761555107
  • Zoro # G505926468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761555107
Zoro #
G505926468
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76155
Standards
UL E29179
Material
High Temperature Thermoplastic
Number of Rows
12
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.75 A
Number of Contacts
120
Color
Black
Contact Finish
Gold Plated
Hole Center to Center
1.9 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Flammability
94V-0
PCB Retention
Yes
Stackable
No
Orientation
Vertical
Number of Pairs
4
Product Name
Impact
Guide to Mating Part
Yes
Data Rate
25.0 Gbps
Material - Plating Mating
Gold
Pitch - Mating Interface
1.90mm
Polarized to PCB
Yes
UL
E29179
Voltage - Maximum
30V AC (RMS)/DC
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
200
Number of Columns
10
Component Type
PCB Header
Current - Maximum per Contact
0.75A
Shielded
No
First Mate / Last Break
No
Impedance
100Ω
Circuits (Loaded)
120
Keying to Mating Part
None
PCB Locator
No
Temperature Range - Operating
-55° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.