This item is Discontinued.

Molex High Speed / Modular Connectors Impact Bp 4X10 Gr/W Pact Bp 4X10 Gr/W Sn 761559107

High Speed / Modular Connectors Impact Bp 4X10 Gr/W Pact Bp 4X10 Gr/W Sn (Discontinued)

  • Mfr # 761559107
  • Zoro # G405926636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761559107
Zoro #
G405926636
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76155
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Color
Black
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Contacts
120
Flammability Rating
UL 94V-0
Number of Rows
12
Terminal Finish
Tin Plated
Guide to Mating Part
Yes
First Mate / Last Break
No
PCB Locator
No
Material - Metal
High Performance Alloy (HPA)
Plating min - Mating
0.762µm
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +85°C
Orientation
Vertical
Shielded
No
PCB Retention
Yes
Component Type
PCB Header
Flammability
94V-0
Stackable
No
Impedance
100Ω
Polarized to PCB
Yes
Number of Columns
10
Current - Maximum per Contact
0.75A
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
30V AC (RMS)/DC
Pitch - Mating Interface
1.90mm
Product Name
Impact
Material - Plating Mating
Gold
Circuits (Loaded)
120
Data Rate
25.0 Gbps
UL
E29179
Keying to Mating Part
None
Number of Pairs
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.