This item is Discontinued.

Molex High Speed / Modular Connectors Impact Bp 4X10 Lw Sn Impact Bp 4X10 Lw Sn 761551117

High Speed / Modular Connectors Impact Bp 4X10 Lw Sn Impact Bp 4X10 Lw Sn (Discontinued)

  • Mfr # 761551117
  • Zoro # G105926684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761551117
Zoro #
G105926684
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76155
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Color
Black
Flammability Rating
UL 94V-0
Number of Rows
12
Number of Contacts
120
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
0.75 A
Guide to Mating Part
No
Voltage - Maximum
30V AC (RMS)/DC
Keying to Mating Part
None
Shielded
No
Plating min - Mating
0.762µm
PCB Retention
None
Orientation
Vertical
Component Type
PCB Header
Number of Columns
10
UL
E29179
Impedance
100Ω
Current - Maximum per Contact
0.75A
Circuits (Loaded)
120
Polarized to PCB
No
Pitch - Mating Interface
1.90mm
Flammability
94V-0
Durability (mating cycles max)
200
Number of Pairs
4
Material - Metal
High Performance Alloy (HPA)
Temperature Range - Operating
-55° to +85°C
PCB Locator
No
Material - Plating Termination
Tin
Data Rate
25.0 Gbps
First Mate / Last Break
No
Material - Plating Mating
Gold
Stackable
No
Material - Resin
High Temperature Thermoplastic
Product Name
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.