Zoro Homepage

High Speed / Modular Connectors Impact Bp 4X10 Open Pact Bp 4X10 Open Sn

  • Mfr # 761551103

  • Zoro # G705926718


product price: $10.55
/ea
Sold in multiples of 10 for $105.50

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76155
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761551103
Zoro #
G705926718
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76155
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
12
Terminal Finish
Tin Plated
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Contacts
120
Guide to Mating Part
No
Keying to Mating Part
None
First Mate / Last Break
No
Shielded
No
Polarized to PCB
No
Number of Columns
10
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
200
Orientation
Vertical
Number of Pairs
4
Stackable
No
Product Name
Impact
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
0.75A
UL
E29179
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Component Type
PCB Header
PCB Retention
None
Plating min - Mating
0.762µm
Flammability
94V-0
Voltage - Maximum
30V AC (RMS)/DC
Impedance
100Ω
Temperature Range - Operating
-55° to +85°C
PCB Locator
No
Circuits (Loaded)
120
Data Rate
25.0 Gbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.