Zoro Homepage
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Bp 4X10 Open Pact Bp 4X10 Open Sn 761551107

High Speed / Modular Connectors Impact Bp 4X10 Open Pact Bp 4X10 Open Sn (Discontinued)

  • Mfr # 761551107
  • Zoro # G005926623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761551107
Zoro #
G005926623
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76155
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Number of Rows
12
Terminal Finish
Tin Plated
Number of Contacts
120
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
PCB Locator
No
Data Rate
25.0 Gbps
Stackable
No
Shielded
No
Number of Columns
10
PCB Retention
None
Component Type
PCB Header
Circuits (Loaded)
120
Orientation
Vertical
UL
E29179
Flammability
94V-0
Polarized to PCB
No
Material - Plating Mating
Gold
Current - Maximum per Contact
0.75A
Temperature Range - Operating
-55° to +85°C
Pitch - Mating Interface
1.90mm
Guide to Mating Part
No
Voltage - Maximum
30V AC (RMS)/DC
Plating min - Mating
0.762µm
First Mate / Last Break
No
Product Name
Impact
Keying to Mating Part
None
Number of Pairs
4
Material - Resin
High Temperature Thermoplastic
Impedance
100Ω
Durability (mating cycles max)
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.