
High Speed / Modular Connectors Impact Bp 4X6 Gl Sn
Mfr # 761553304
Zoro # G805926458
product price: $8.29
/eaSold in multiples of 10 for $82.90
Key Features
Max. Temp.
85°C
Max. Voltage
30V AC/DC
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761553304
Zoro #
G805926458
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
85°C
Max. Voltage
30V AC/DC
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Color
Black
Terminal Finish
Tin Plated
Current Rating
0.75 A
Contact Finish
Gold Plated
Number of Contacts
72
Number of Rows
12
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.