Zoro Homepage

High Speed / Modular Connectors Impact Bp 5X16 Open Pact Bp 5X16 Open Sn

  • Mfr # 760551605

  • Zoro # G205926737


product price: $21.25
/ea
Sold in multiples of 4 for $85.00

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
76055
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760551605
Zoro #
G205926737
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
76055
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
240
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
15
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Component Type
PCB Header
Number of Columns
16
Material - Plating Termination
Tin
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
0.75A
Data Rate
25.0 Gbps
First Mate / Last Break
No
PCB Locator
No
Stackable
No
Orientation
Vertical
Flammability
94V-0
Polarized to PCB
No
Guide to Mating Part
No
Durability (mating cycles max)
200
UL
E29179
Keying to Mating Part
None
Product Name
Impact
Temperature Range - Operating
-55° to +85°C
Number of Pairs
5
PCB Retention
None
Material - Metal
High Performance Alloy (HPA)
Shielded
No
Plating min - Mating
0.762µm
Circuits (Loaded)
240
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Mating
Gold
Impedance
100Ω

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.