Zoro Homepage

High Speed / Modular Connectors Impact Bp 5X16 Open Pact Bp 5X16 Open Sn

  • Mfr # 760551608

  • Zoro # G605926719


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
76055
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760551608
Zoro #
G605926719
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Mezzanine
Series
76055
Standards
UL E29179
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Current Rating
0.75 A
Number of Rows
15
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Contacts
240
Current - Maximum per Contact
0.75A
Orientation
Vertical
Pitch - Mating Interface
1.90mm
Keying to Mating Part
None
Durability (mating cycles max)
200
Number of Pairs
5
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
Impedance
100Ω
Shielded
No
Material - Plating Termination
Tin
Data Rate
25.0 Gbps
PCB Retention
None
PCB Locator
No
Guide to Mating Part
No
Polarized to PCB
No
Circuits (Loaded)
240
Flammability
94V-0
Component Type
PCB Header
UL
E29179
Plating min - Mating
0.762µm
First Mate / Last Break
No
Voltage - Maximum
30V AC (RMS)/DC
Temperature Range - Operating
-55° to +85°C
Stackable
No
Number of Columns
16
Product Name
Impact
Material - Metal
High Performance Alloy (HPA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.