Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Bp 6X16 Gr Sn

  • Mfr # 761455617

  • Zoro # G005926494


product price: $29.35
/ea
Sold in multiples of 3 for $88.05

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76145
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761455617
Zoro #
G005926494
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76145
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
1.9 mm
Number of Rows
18
Contact Finish
Gold Plated
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Number of Contacts
288
Terminal Finish
Tin Plated
Number of Columns
16
UL
E29179
Component Type
PCB Header
Data Rate
25.0 Gbps
Circuits (Loaded)
288
Shielded
No
Material - Plating Mating
Gold
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Termination
Tin
Current - Maximum per Contact
0.75A
Orientation
Vertical
Flammability
94V-0
Material - Metal
High Performance Alloy (HPA)
Temperature Range - Operating
-55° to +85°C
First Mate / Last Break
No
Material - Resin
High Temperature Thermoplastic
Stackable
No
PCB Retention
Yes
PCB Locator
No
Pitch - Mating Interface
1.90mm
Number of Pairs
6
Plating min - Mating
0.762µm
Product Name
Impact
Polarized to PCB
Yes
Impedance
100Ω
Keying to Mating Part
Yes
Durability (mating cycles max)
200
Guide to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.