Zoro Homepage

High Speed / Modular Connectors Impact Dc 3X10 Gl Sn Impact Dc 3X10 Gl Sn

  • Mfr # 761703020

  • Zoro # G105926691


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76170
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761703020
Zoro #
G105926691
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76170
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Terminal Finish
Tin Plated
Number of Contacts
90
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Number of Rows
9
First Mate / Last Break
No
Number of Columns
10
UL
E29179
Keying to Mating Part
None
Orientation
Right Angle
Component Type
PCB Receptacle
PCB Retention
None
Data Rate
25.0 Gbps
Durability (mating cycles max)
200
Plating min - Mating
0.762µm
Current - Maximum per Contact
0.75A
Material - Plating Mating
Gold
Guide to Mating Part
Yes
Impedance
100Ω
Number of Pairs
3
Product Name
Impact
Stackable
No
Shielded
No
Circuits (Loaded)
90
Material - Plating Termination
Tin
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
30V AC (RMS)/DC
Flammability
94V-0
PCB Locator
No
Polarized to PCB
No
Temperature Range - Operating
-55° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.