Zoro Homepage

High Speed / Modular Connectors Impact Dc 3X10 Gr Sn Impact Dc 3X10 Gr Sn

  • Mfr # 761705020

  • Zoro # G905926693


product price: $16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76170
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761705020
Zoro #
G905926693
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76170
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Current Rating
0.75 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
90
Number of Rows
9
Durability (mating cycles max)
200
Data Rate
25.0 Gbps
Circuits (Loaded)
90
Number of Pairs
3
Component Type
PCB Receptacle
Temperature Range - Operating
-55° to +85°C
Current - Maximum per Contact
0.75A
UL
E29179
Material - Metal
High Performance Alloy (HPA)
First Mate / Last Break
No
PCB Locator
No
Plating min - Mating
0.762µm
Guide to Mating Part
Yes
PCB Retention
None
Material - Plating Termination
Tin
Shielded
No
Stackable
No
Orientation
Right Angle
Voltage - Maximum
30V AC (RMS)/DC
Impedance
100Ω
Material - Plating Mating
Gold
Flammability
94V-0
Polarized to PCB
No
Number of Columns
10
Pitch - Mating Interface
1.90mm
Keying to Mating Part
None
Product Name
Impact
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.