Zoro Homepage

High Speed / Modular Connectors Impact Dc 3X16 Gr Sn Impact Dc 3X16 Gr Sn

  • Mfr # 761705026

  • Zoro # G905926655


product price: $23.45
/ea
Sold in multiples of 147 for $3,447.15

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76170
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761705026
Zoro #
G905926655
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76170
Standards
UL E29179
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Terminal Finish
Tin Plated
Number of Rows
9
Number of Contacts
144
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Contact Finish
Gold Plated
Shielded
No
Number of Pairs
3
Stackable
No
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Guide to Mating Part
Yes
Component Type
PCB Receptacle
PCB Retention
None
Keying to Mating Part
None
Product Name
Impact
Polarized to PCB
No
Material - Resin
High Temperature Thermoplastic
Number of Columns
16
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Data Rate
25.0 Gbps
Current - Maximum per Contact
0.75A
Material - Plating Termination
Tin
Impedance
100Ω
Temperature Range - Operating
-55° to +85°C
Flammability
94V-0
UL
E29179
PCB Locator
No
Voltage - Maximum
30V AC (RMS)/DC
Circuits (Loaded)
144
Orientation
Right Angle
Pitch - Mating Interface
1.90mm
First Mate / Last Break
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.