Zoro Homepage

High Speed / Modular Connectors Impact Dc 4X16 Gr Sn Impact Dc 4X16 Gr Sn

  • Mfr # 761605026

  • Zoro # G905926433


product price: $27.45
/ea
Sold in multiples of 3 for $82.35

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761605026
Zoro #
G905926433
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Number of Rows
12
Number of Contacts
192
Current Rating
0.75 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.