Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Dc 4X16 Open Pact Dc 4X16 Open Sn 761601026

High Speed / Modular Connectors Impact Dc 4X16 Open Pact Dc 4X16 Open Sn (Discontinued)

  • Mfr # 761601026
  • Zoro # G905926563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761601026
Zoro #
G905926563
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
Color
Black
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Number of Contacts
192
Flammability Rating
UL 94V-0
Number of Rows
12
Terminal Finish
Tin Plated
Current Rating
0.75 A
Contact Finish
Gold Plated
UL
E29179
First Mate / Last Break
No
Flammability
94V-0
Data Rate
25.0 Gbps
Keying to Mating Part
None
PCB Retention
None
Shielded
No
Durability (mating cycles max)
200
Voltage - Maximum
30V AC (RMS)/DC
Orientation
Right Angle
Number of Pairs
4
Current - Maximum per Contact
0.75A
Product Name
Impact
Stackable
No
Number of Columns
16
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
Component Type
PCB Receptacle
Material - Plating Mating
Gold
Circuits (Loaded)
192
Temperature Range - Operating
-55° to +85°C
PCB Locator
No
Guide to Mating Part
No
Impedance
100Ω
Plating min - Mating
0.762µm
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.