Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex High Speed / Modular Connectors Impact Dc 4X6 Gl Sn 761603036

High Speed / Modular Connectors Impact Dc 4X6 Gl Sn (Discontinued)

  • Mfr # 761603036
  • Zoro # G505926536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761603036
Zoro #
G505926536
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
72
Number of Rows
12
Current Rating
0.75 A
Number of Columns
6
Stackable
No
Material - Plating Mating
Gold
PCB Retention
None
Material - Plating Termination
Tin
Impedance
100Ω
Voltage - Maximum
30V AC (RMS)/DC
Number of Pairs
4
Orientation
Right Angle
UL
E29179
Pitch - Mating Interface
1.90mm
PCB Locator
No
Component Type
PCB Receptacle
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
72
Durability (mating cycles max)
200
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Shielded
No
First Mate / Last Break
No
Data Rate
25.0 Gbps
Product Name
Impact
Guide to Mating Part
Yes
Temperature Range - Operating
-55° to +85°C
Polarized to PCB
Yes
Plating min - Mating
0.762µm
Keying to Mating Part
None
Current - Maximum per Contact
0.75A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.