Zoro Homepage

High Speed / Modular Connectors Impact Dc 5X16 Gl Sn Impact Dc 5X16 Gl Sn

  • Mfr # 760603126

  • Zoro # G605926443


product price: $30.69
/ea
Sold in multiples of 3 for $92.07

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Daughtercard
Series
76060
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760603126
Zoro #
G605926443
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Daughtercard
Series
76060
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.75 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
240
Terminal Finish
Tin Plated
Number of Rows
15
Polarized to PCB
No
Flammability
94V-0
PCB Retention
Yes
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Keying to Mating Part
Yes
Component Type
PCB Receptacle
Shielded
No
Impedance
100Ω
UL
E29179
Pitch - Mating Interface
1.90mm
Number of Pairs
5
Circuits (Loaded)
240
PCB Locator
No
Number of Columns
16
Material - Plating Termination
Tin
Guide to Mating Part
Yes
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
30V AC (RMS)/DC
First Mate / Last Break
No
Data Rate
25.0 Gbps
Orientation
Right Angle
Current - Maximum per Contact
0.75A
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-55° to +85°C
Stackable
No
Product Name
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.