Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Dc 6X10 Gr Sn Impact Dc 6X10 Gr Sn

  • Mfr # 761505010

  • Zoro # G205926454


product price: $23.29
/ea
Sold in multiples of 3 for $69.87

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76150
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761505010
Zoro #
G205926454
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76150
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Number of Contacts
180
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
18
Pitch - Mating Interface
1.90mm
PCB Locator
No
Polarized to PCB
Yes
Circuits (Loaded)
180
Orientation
Right Angle
Guide to Mating Part
Yes
Voltage - Maximum
30V AC (RMS)/DC
UL
E29179
Component Type
PCB Receptacle
PCB Retention
Yes
Number of Pairs
6
Material - Resin
High Temperature Thermoplastic
Impedance
100Ω
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
Data Rate
25.0 Gbps
Temperature Range - Operating
-55° to +85°C
Flammability
94V-0
Shielded
No
Durability (mating cycles max)
200
Product Name
Impact
Current - Maximum per Contact
0.75A
Keying to Mating Part
None
Number of Columns
10
Stackable
No
First Mate / Last Break
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.