Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Dc 6X16 Gr Sn

  • Mfr # 761505126

  • Zoro # G705926749


product price: $37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76150
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761505126
Zoro #
G705926749
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76150
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
288
Number of Rows
18
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Material - Plating Mating
Gold
Shielded
No
Polarized to PCB
Yes
Plating min - Mating
0.762µm
Guide to Mating Part
Yes
Temperature Range - Operating
-55° to +85°C
PCB Retention
Yes
Product Name
Impact
First Mate / Last Break
No
Material - Metal
High Performance Alloy (HPA)
Flammability
94V-0
PCB Locator
No
Orientation
Right Angle
Impedance
100Ω
Number of Columns
16
Data Rate
25.0 Gbps
Keying to Mating Part
Yes
Number of Pairs
6
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Component Type
PCB Receptacle
Durability (mating cycles max)
200
Circuits (Loaded)
288
Voltage - Maximum
30V AC (RMS)/DC
Stackable
No
UL
E29179
Current - Maximum per Contact
0.75A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.