Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Ortho Bp 5X12 Guide Left Open Sn

  • Mfr # 769853208

  • Zoro # G505926727


product price: $23.59
/ea
Sold in multiples of 4 for $94.36

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Orthogonal Midplane
Series
76985
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769853208
Zoro #
G505926727
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
3.00mm
PC Tail Length
1.40mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Orthogonal Midplane
Series
76985
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
1.9 mm; 2.15 mm
Flammability Rating
UL 94V-0
Number of Contacts
180
Number of Rows
15
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability
94V-0
Number of Pairs
5
Circuits (Loaded)
180
Current - Maximum per Contact
0.75A
PCB Retention
None
Durability (mating cycles max)
200
Voltage - Maximum
30V AC (RMS)/DC
UL
E29179
PCB Locator
No
Impedance
100Ω
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
Orientation
Vertical
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Data Rate
25.0 Gbps
First Mate / Last Break
No
Keying to Mating Part
None
Product Name
Impact
Pitch - Mating Interface
1.90mm, 2.15mm
Material - Metal
High Performance Alloy (HPA)
Number of Columns
12
Stackable
No
Guide to Mating Part
Yes
Temperature Range - Operating
-55° to +85°C
Shielded
No
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.