Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Ortho Dc 4X8 Gr Sn

  • Mfr # 768505038

  • Zoro # G605926658


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Daughtercard, Orthogonal, Orthogonal Direct, Orthogonal Midplane
Series
76850
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768505038
Zoro #
G605926658
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Daughtercard, Orthogonal, Orthogonal Direct, Orthogonal Midplane
Series
76850
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm; 2.15 mm
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Contacts
96
Flammability
94V-0
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
PCB Retention
None
Data Rate
25.0 Gbps
Material - Resin
High Temperature Thermoplastic
PCB Locator
No
Number of Columns
8
Circuits (Loaded)
96
Number of Pairs
4
Shielded
No
Product Name
Impact
Current - Maximum per Contact
0.75A
Temperature Range - Operating
-55° to +85°C
Material - Plating Mating
Gold
Orientation
Right Angle
Impedance
100Ω
Keying to Mating Part
None
Guide to Mating Part
Yes
Polarized to PCB
Yes
Voltage - Maximum
30V AC (RMS)/DC
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.90mm, 2.15mm
Durability (mating cycles max)
200
First Mate / Last Break
No
UL
E29179
Stackable
No
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.