Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Ortho Dc 5X10 Open Sn

  • Mfr # 769901020

  • Zoro # G305926729


product price: $21.15
/ea
Sold in multiples of 4 for $84.60

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Daughtercard, Orthogonal, Orthogonal Direct, Orthogonal Midplane
Series
76990
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769901020
Zoro #
G305926729
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Daughtercard, Orthogonal, Orthogonal Direct, Orthogonal Midplane
Series
76990
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
1.9 mm; 2.15 mm
Terminal Finish
Tin Plated
Number of Rows
15
Flammability Rating
UL 94V-0
Number of Contacts
150
Current Rating
0.75 A
Contact Finish
Gold Plated
First Mate / Last Break
No
Flammability
94V-0
PCB Locator
No
Orientation
Right Angle
Voltage - Maximum
30V AC (RMS)/DC
Data Rate
25.0 Gbps
Guide to Mating Part
No
Polarized to PCB
No
Keying to Mating Part
None
Number of Columns
10
Temperature Range - Operating
-55° to +85°C
Material - Metal
High Performance Alloy (HPA)
Shielded
No
PCB Retention
None
Circuits (Loaded)
150
Number of Pairs
5
UL
E29179
Material - Resin
High Temperature Thermoplastic
Product Name
Impact
Impedance
100Ω
Pitch - Mating Interface
1.90mm, 2.15mm
Current - Maximum per Contact
0.75A
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
Stackable
No
Durability (mating cycles max)
200
Material - Plating Termination
Tin
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.